Skip Content
PAPER BAG NOBLES LITE TRAC 611783 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG NOBLES LITE TRAC 611783

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJH9
  • Mfr. Model # 3ZJH9
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.42 lbs

Product Details

For use with Nobles Lite Trac, Tennant Viper & Whirlwind. 2 ply paper bags. 10 per package.

Technical Specs

  • For Use With Nobles Lite Trac, Tennant Viper & Whirlwind
  • Bag Type 2-Ply
  • Filter Type Paper Bag
  • Efficiency Micro Filtration
  • Height 3"
  • Material Paper
  • Item Filter Bag
  • Reusable Non-reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list