PAPER BAG MINUTEMAN #761177PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG MINUTEMAN #761177PKG

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY10E085
  • Mfr. Model # 10E085
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.48 lbs

Product Details

Tough Guy Replacement Bags, paper bags. 2 ply bag type. For use with Minuteman number 761177PKG.

Technical Specs

  • For Use With Minuteman #761177PKG
  • Bag Type 2 Ply
  • Filter Type Disposable
  • Efficiency Micro Filtration
  • Includes (10) pk bag
  • Height 10"
  • Item Filter Bag
  • Length 17"
  • Material Paper
  • Reusable Non-reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list