PAPER BAG MINUTEMAN #384033PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG MINUTEMAN #384033PKG

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY10E088
  • Mfr. Model # 10E088
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.63 lbs

Product Details

Tough Guy Replacement Bags, 2 ply paper bags. For use with Minuteman number 384033PKG. 10 per package.

Technical Specs

  • Bag Type 2-Ply
  • For Use With Minuteman #384033PKG
  • Filter Type Paper Bag
  • Efficiency Micro Filtration
  • Height 2"
  • Item Filter Bag
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list