Skip Content
PAPER BAG KARCHER/TORNADO CV30/38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER BAG KARCHER/TORNADO CV30/38

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJJ5
  • Mfr. Model # 3ZJJ5
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.4 lbs

Product Details

For use with Karcher/Tornado CV30/CV38, NSS Pacer Models. 2 ply paper bag type. 10 per package.

Technical Specs

  • For Use With Karcher/Tornado CV30/CV38, NSS Pacer Models
  • Bag Type 2-Ply
  • Filter Type Paper Bag
  • Efficiency Micro Filtration
  • Height 3"
  • Item Filter Bag
  • Material Paper
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list