Skip Content
PAPER BAG HOOVER HEPA Y close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER BAG HOOVER HEPA Y

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY11C830
  • Mfr. Model # 11C830
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.2 lbs

Product Details

For use with Hoover Y Wind Tunnel HEPA Model C1703-900. 5 ply paper bag type. 3 per package.

Technical Specs

  • Bag Type 5-Ply
  • For Use With Hoover Y Wind Tunnel HEPA Model C1703-900
  • Filter Type Synthetic HEPA Filter Bag
  • Efficiency HEPA
  • Height 2"
  • Item Filter Bag
  • Reusable Non-reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list