Skip Content
PAPER BAG HOOVER A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER BAG HOOVER A

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJJ7
  • Mfr. Model # 3ZJJ7
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.175 lbs

Product Details

For use with Hoover A Upright, Advance 1200 Vac Upright, Pacific Steamex MyVac Upright. 2 ply paper bag type. 3 per package.

Technical Specs

  • Bag Type 2-Ply
  • For Use With Hoover A Upright, Advance 1200 Vac Upright, Pacific Steamex MyVac Upright
  • Filter Type Paper Bag
  • Item Filter Bag
  • Height 1"
  • Efficiency Micro Filtration
  • Material Paper
  • Reusable Non-reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list