PAPER BAG EUREKA MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG EUREKA MM

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY3ZJK1
  • Mfr. Model # 3ZJK1
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.59 lbs

Product Details

For use with Eureka Mighty Mite, Sanitaire Commercial SC3683A. 1 ply paper bag type. 10 per package.

Technical Specs

  • Bag Type 1-Ply
  • For Use With Eureka Mighty Mite, Sanitaire Commercial SC3683A
  • Filter Type Paper Bag
  • Height 2"
  • Item Filter Bag
  • Material Paper
  • Reusable Non-reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list