PAPER BAG CLEANMAX PRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PAPER BAG CLEANMAX PRO

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY11C828
  • Mfr. Model # 11C828
  • UNSPSC # 40161501
  • CATALOGUE PAGE # 1633
  • Shipping Weight 0.38 lbs

Product Details

For use with CleanMax Pro & Standard, Nobles/Tennant. 2 ply paper bag type. 10 per package.

Technical Specs

  • Bag Type 2-Ply
  • For Use With CleanMax Pro & Standard, Nobles/Tennant
  • Filter Type Paper Bag
  • Efficiency Micro Filtration
  • Includes (2) Secondary Filters
  • Height 4"
  • Item Filter Bag
  • Reusable Non-Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list