Skip Content
PAPER BAG,BROWN,5 IN. H,PK 500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER BAG,BROWN,5 IN. H,PK 500

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12R026
  • Mfr. Model # 12R026
  • UNSPSC # 24111502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Technical Specs

  • Item Grocery Bag
  • Height 5"
  • Colour Brown
  • Width 3-21/64"
  • Load Rating 4 lbs.
  • Basis Weight 30 lb.
  • Bottom Flat
  • Depth 9-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list