Skip Content
PAPER 1-1/2 METAL JOINT NAILER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PAPER 1-1/2 METAL JOINT NAILER

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBMCN150
  • Mfr. Model # MCN150
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 2774
  • Shipping Weight 8.68 lbs

Product Details

Metal connector nailer, 1-1/2 inch. For fastening metal connectors, joist hangers, hurricane ties, rafter ties, anchors, post bases and caps.

Technical Specs

  • Item Metal Connector Nailer
  • Length 1-1/2"
  • Shank Dia. 0.131"
  • Magazine Capacity 29
  • Collation Type Paper
  • Collation Angle 35 Degrees
  • Features Compact Design Fits Between 12" O.c. Joists Low Nail Lockout Prevents Dry Fires, Exclusive Safety System Prevents Misfires, Exposed Nail Tip Design Fires in the Hole for Fast Precise Nailing, Drives 1-1/2" Paper Tape Collated Metal Connector Nails (.131" - .148" Diameter) Exposed Nail Tip Places Fastener Point Directly Into Connector Holes for a Fast and Precise Application In-line Magazine Offers Balance for Maneuverability Lightweight Design for Minimal Fatigue Compact Design Fits Easily Into Hard to Reach Spaces - Mcn150 only 10-1/2" Tall
  • Colour Gold
  • Height 10.5"
  • For Use With Metal Connecting Nailer
  • Includes Metal Connector Nailer with Sample Metal Framing Hardware
  • Exhaust Rear
  • Head Style Round
  • Style Angled
  • Housing Material Metal/magnesium/plastic
  • Tool Weight 4.6 lbs.
  • Max. Pressure 120
  • Required Pressure 80-120 PSI
  • Fastener Range 1-1/2"
  • Firing Mode Sequential / Bump
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list