Skip Content
PANTSALUM/CARBONSZMED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANTSALUM/CARBONSZMED

NATIONAL SAFETY APPAREL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NSAT45NLMD32I
  • Mfr. Model # T45NLMD32I
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Material Aluminized Carbon Kevlar(R)
  • Fabric Weight 19 oz.
  • Inseam 32"
  • Fits Waist Size 36 to 38"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list