PANTS WOMENS TRIM FIT 65/35-32 W 32 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS WOMENS TRIM FIT 65/35-32 W 32 L

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI2547-32L32W-NY
  • Mfr. Model # 2547-32W32L-NAY
  • UNSPSC # 53101500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Closure Type Brass Zipper and Button Front Closure
  • Material Twill, 65% Polyester, 35% Cotton
  • Colour Navy
  • Fabric Weight 7.5 oz.
  • Inseam 32"
  • Gender Women's
  • Fits Waist Size 32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list