Skip Content
PANTS WORK REG FIT NAVY 44 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PANTS WORK REG FIT NAVY 44

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWP32NY44
  • Mfr. Model # WP32NY44
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.1 lbs

Product Details

Work pant regular fit. 7.5 oz. 65% polyester 35% cotton blend. Button and zipper closure, 4 pockets. Cured and vat dyed for long life. Navy in colour. Size: 44 Waist/32 Leg.

Technical Specs

  • Fits Waist Size 44"
  • Inseam 32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list