PANTS WORK REG FIT NAVY 36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

PANTS WORK REG FIT NAVY 36

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWP32NY36
  • Mfr. Model # WP32NY36
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.0 lbs

Product Details

Work pant regular fit. 7.5 oz. 65% polyester 35% cotton blend. Button and zipper closure, 4 pockets. Cured and vat dyed for long life. Navy in colour. Size: 36 Waist/32 Leg.

Technical Specs

  • Inseam 32"
  • Fits Waist Size 36"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list