Skip Content
PANTS WORK REG FIT DENIM 30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PANTS WORK REG FIT DENIM 30

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRWP32DM30
  • Mfr. Model # WP32DM30
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2303
  • Shipping Weight 1.7 lbs

Product Details

Regular Fit Jeans - 14 oz. 100% cotton denim, regular fit. 5 belt loops, inseam safety stitch. Side seam overlock stitching. 2 front pockets, 2 back pockets, 1 coin/watch pocket, and 1 tool pocket. Size: 30 Waist/32 Leg.

Technical Specs

  • Fits Waist Size 30"
  • Inseam 32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list