Skip Content
PANTS WORK REG FIT 65/35 31 32 NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS WORK REG FIT 65/35 31 32 NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1947-32L31W-NY
  • Mfr. Model # 1947-32L31W-NY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2304
  • Shipping Weight 1.25 lbs

Product Details

7.5 oz. twill, 65% polyester, 35% cotton, precured. Long life Vat dye, regular fit, plain front. Permanent press, watch pocket. Hook and eye closure on waistband. Two double thickness front pockets. Two rear Reece(R) pockets.

Technical Specs

  • Item Regular Fit Work Pant
  • Colour Navy
  • Material Twill, 65% Polyester, 35% Cotton
  • Closure Type Brass Zipper Fly Closure
  • Fabric Weight 7.5 oz.
  • Inseam 32"
  • Fits Waist Size 31

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list