Skip Content
PANTS WORK POLY/COTTON NAVY 40W/30L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANTS WORK POLY/COTTON NAVY 40W/30L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J269
  • Mfr. Model # 30J269
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Heavy duty work pants. 7.8 oz navy fabric made of 65% polyester/35% cotton. Zipper closure with top button. Size: 40 Waist/30 Leg.

Technical Specs

  • Colour Navy Blue
  • Item Heavy-Duty Work Pants
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 7.8 oz.
  • Closure Type Zipper w/ Button
  • Inseam 30"
  • Fits Waist Size 40"
  • Gender Men's

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List