Skip Content
PANTS WORK POLY/COTTON NAVY 38W/34L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANTS WORK POLY/COTTON NAVY 38W/34L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J268
  • Mfr. Model # 30J268
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Heavy duty work pants. 7.8 oz navy fabric made of 65% polyester/35% cotton. Zipper closure with top button. Size: 38 Waist/34 Leg.

Technical Specs

  • Colour Navy Blue
  • Material 65% Polyester/35% Cotton
  • Item Heavy-Duty Work Pants
  • Closure Type Zipper w/ Button
  • Inseam 34"
  • Fabric Weight 7.8 oz.
  • Fits Waist Size 38"
  • Gender Men's

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List