Skip Content
PANTS WORK POLY/COTTON NAVY 38W/32L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANTS WORK POLY/COTTON NAVY 38W/32L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J267
  • Mfr. Model # 30J267
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Heavy duty work pants. 7.8 oz navy fabric made of 65% polyester/35% cotton. Zipper closure with top button. Size: 38 Waist/32 Leg.

Technical Specs

  • Material 65% Polyester/35% Cotton
  • Colour Navy Blue
  • Item Heavy-Duty Work Pants
  • Closure Type Zipper w/ Button
  • Fabric Weight 7.8 oz.
  • Inseam 32"
  • Fits Waist Size 38"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list