Skip Content
PANTS WORK POLY/COTTON NAVY 38W/30L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANTS WORK POLY/COTTON NAVY 38W/30L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J266
  • Mfr. Model # 30J266
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Product Details

Heavy duty work pants. 7.8 oz navy fabric made of 65% polyester/35% cotton. Zipper closure with top button. Size: 38 Waist/30 Leg.

Technical Specs

  • Colour Navy Blue
  • Material 65% Polyester/35% Cotton
  • Item Heavy-Duty Work Pants
  • Closure Type Zipper w/ Button
  • Fabric Weight 7.8 oz.
  • Gender Men's
  • Fits Waist Size 38"
  • Inseam 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list