Skip Content
PANTS WORK POLY/COTTON NAVY 36W/34L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS WORK POLY/COTTON NAVY 36W/34L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR30J265
  • Mfr. Model # 30J265
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Product Details

Heavy duty work pants. 7.8 oz navy fabric made of 65% polyester/35% cotton. Zipper closure with top button. Size: 36 Waist/34 Leg.

Technical Specs

  • Colour Navy Blue
  • Item Heavy-Duty Work Pants
  • Closure Type Zipper w/ Button
  • Material 65% Polyester/35% Cotton
  • Fabric Weight 7.8 oz.
  • Inseam 34"
  • Gender Men's
  • Fits Waist Size 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list