Skip Content
PANTS WORK LOW RISE 65/35 36 33 NAV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS WORK LOW RISE 65/35 36 33 NAV

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI2947-33L36W-NY
  • Mfr. Model # 2947-33L36W-NY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Navy
  • Material Twill, 65% Polyester, 35% Cotton
  • Closure Type Concealed Brass Zipper
  • Inseam 33
  • Fabric Weight 7.5 oz.
  • Number of Outside Pockets 5
  • Fits Waist Size 36

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list