PANTS WORK LOW RISE 65/35 32 33 NAV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS WORK LOW RISE 65/35 32 33 NAV

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI2947-33L32W-NY
  • Mfr. Model # 2947-32W33L-NAY
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Navy
  • Closure Type Concealed Brass Zipper
  • Material Twill, 65% Polyester, 35% Cotton
  • Fabric Weight 7.5 oz.
  • Inseam 33
  • Fits Waist Size 32
  • Number of Outside Pockets 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list