Skip Content
PANTS WITH BIB SENTINEL FLOUR OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS WITH BIB SENTINEL FLOUR OR

SENTINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4501TFO3XL
  • Mfr. Model # 4501TFO3XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2337
  • Shipping Weight 2.0 lbs

Product Details

Sentinel(TM) 4500 bib pants,reflective trim waterproof, size XXX-large.

Technical Specs

  • Colour Hi-Visibility Orange
  • Includes Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters
  • Item Arc Flash Rain Bib Overall
  • Material Flame-Resistant Polyurethane/Excel FR(TM)
  • Size 3X-Large
  • Seam Style Sealed
  • Resists Water, Alkalies, Hydrocarbons, Oil, Most Alcohols
  • Thickness 0.17 mm
  • Standards ASTM 6413-99, ASTM F1891, ASTM F937
  • Closure Type Fly Front w/Snaps
  • ATPV Rating 19.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Inseam 32"
  • Fabric Weight 10 oz.
  • Fits Chest Size 50" - 52"
  • Fits Waist Size 52" - 54"
  • Gender Men's
  • Liner Material PVC
  • ANSI Class 107 Class E
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list