Skip Content
PANTS WITH BIB SENTINEL FLOUR OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS WITH BIB SENTINEL FLOUR OR

SENTINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4501TFO2XL
  • Mfr. Model # 4501TFO2XL
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2337
  • Shipping Weight 2.0 lbs

Product Details

Sentinel(TM) 4500 bib pants,reflective trim waterproof, size XX-large.

Technical Specs

  • Colour Hi-Visibility Orange
  • Includes Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters
  • Item Arc Flash Rain Bib Overall
  • Seam Style Sealed
  • Size 2X-Large
  • Material Flame-Resistant Polyurethane/Excel FR(TM)
  • Thickness 0.17 mm
  • Resists Water, Alkalies, Hydrocarbons, Oil, Most Alcohols
  • Closure Type Fly Front w/Snaps
  • Standards ASTM 6413-99, ASTM F1891, ASTM F937
  • ATPV Rating 19.0 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10 oz.
  • Inseam 31"
  • Fits Chest Size 52" - 54"
  • Fits Waist Size 48" - 50"
  • Liner Material PVC
  • ANSI Class 107 Class E
  • Gender Men's
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list