Skip Content
PANTS WITH BIB SENTINEL FLOUR OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS WITH BIB SENTINEL FLOUR OR

SENTINEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC4501TFO-LGE
  • Mfr. Model # 4501TFO-LGE
  • UNSPSC # 46181503
  • CATALOGUE PAGE # 2337
  • Shipping Weight 2.0 lbs

Product Details

Sentinel(TM) 4500 bib pants,reflective trim waterproof, size large.

Technical Specs

  • Colour Fluorescent Orange
  • Material 100% FR Cotton Knit
  • Item Arc Flash Rain Bib Overall
  • Includes Reflective Striping, Hook-and-Loop Leg Cuffs Adjusters
  • Size Large
  • Seam Style Dielectrically Welded with Safety Stitch
  • Resists Oils, Hydrocarbons, Salts, Alkalies, Most Alcohols
  • Thickness 0.17mm
  • Standards ASTM 6413-99, ASTM F1891, ASTM F937
  • Closure Type Fly Front with Snaps
  • ATPV Rating 19 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 10 oz.
  • Inseam 30"
  • Fits Chest Size 55"
  • Liner Material PVC
  • ANSI Class ANSI 107 Class E, Level 2
  • Gender Men's
  • Fits Waist Size 40" - 42"
  • Number of Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list