PANTS W/BIB PETROLITE INT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS W/BIB PETROLITE INT OR

PETROLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC9000TBO245XL
  • Mfr. Model # 9000TBO245XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2337
  • Shipping Weight 3.0 lbs

Product Details

Petrolite(TM) 9000 pants, Velcro(R) tab style leg cuff adjusters, size X-large.

Technical Specs

  • Colour International Orange
  • Item Bib Trousers
  • Material Nomex IIIA
  • Standards ASTM F2733, ASTM F1891, ASTM F903, CSA Z96
  • Lining Material n/a
  • Inseam 29"
  • Closure Type FR elastic suspenders
  • Fits Waist Size 44" - 46"
  • Number of Outside Pockets 0
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list