Skip Content
PANTS W/BIB PETROLITE INT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS W/BIB PETROLITE INT OR

PETROLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC9000TBO245-3XL
  • Mfr. Model # 9000TBO245-3XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2337
  • Shipping Weight 3.0 lbs

Product Details

Petrolite(TM) 9000 pants, Velcro(R) tab style leg cuff adjusters, size XXX-large.

Technical Specs

  • Item Bib Trousers
  • Closure Type FR elastic suspenders
  • Colour International Orange
  • Lining Material n/a
  • Standards ASTM F2733, ASTM F1891, ASTM F903, CSA Z96
  • Inseam 29"
  • Fits Waist Size 52" - 54"
  • Material Nomex IIIA
  • Number of Outside Pockets 0
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list