Skip Content
PANTS W/BIB PETROLITE INT OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS W/BIB PETROLITE INT OR

PETROLITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NAC9000TBO245-2XL
  • Mfr. Model # 9000TBO245-2XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2337
  • Shipping Weight 1.0 lbs

Product Details

Petrolite(TM) 9000 pants, Velcro(R) tab style leg cuff adjusters, size XX-large.

Technical Specs

  • Closure Type FR elastic suspenders
  • Material Nomex IIIA
  • Colour International Orange
  • Standards ASTM F2733, ASTM F1891, ASTM F903, CSA Z96
  • Item Bib Trousers
  • Lining Material n/a
  • Inseam 29"
  • Number of Outside Pockets 0
  • Fits Waist Size 48" - 50"
  • Gender Men's

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list