PANTS ULTRA SOFT RELAX FIT NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS ULTRA SOFT RELAX FIT NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1431US30L38W-N
  • Mfr. Model # 1431US9-38W30LN
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.55 lbs

Product Details

13 ounce ultra soft work pants, flame resistant, 2 front pockets, 2 back inside pockets, NFPA 70E, hazard risk category 2, 30 leg, 38 waist.

Technical Specs

  • Fits Waist Size 38"
  • Colour Navy
  • Hazard Risk Category (HRC) 2
  • Inseam 30"
  • Material 88% Cotton, 12% High Tenacity Nylon
  • Item Work Pants
  • Standards NFPA 70E, CSA Z462, ASTM F 1506, NFPA 2112
  • Closure Type Zipper, Button
  • Number of Pockets 4
  • ATPV Rating 12.4 cal/cm²
  • Fabric Weight 9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list