Skip Content
PANTS ULTRA SOFT RELAX FIT NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS ULTRA SOFT RELAX FIT NAVY

BIG BILL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CTI1431US30L34W-N
  • Mfr. Model # 1431US30L34W-N
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2320
  • Shipping Weight 1.5 lbs

Product Details

11 ounce ultra soft work pants, flame resistant, 2 front pockets, 2 back inside pockets, NFPA 70E, hazard risk category 2, 30 leg, 34 waist.

Technical Specs

  • Colour Navy
  • Hazard Risk Category (HRC) 2
  • Inseam 30"
  • Fits Waist Size 34"
  • Number of Pockets 4
  • Material 88% Cotton, 12% High Tenacity Nylon
  • Item Work Pants
  • Standards NFPA 70E, CSA Z462, ASTM F 1506, NFPA 2112
  • ATPV Rating 12.4 cal/cm²
  • Closure Type Zipper, Button
  • Fabric Weight 9 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list