PANTS TRAFFIC RAIN DET/BIB OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS TRAFFIC RAIN DET/BIB OR M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTRP-OR-M
  • Mfr. Model # TRP-OR-M
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2360
  • Shipping Weight 1.88 lbs

Product Details

Hi-Vis Orange Traffic Rain Pant, Outer Shell, 100% Polyester with Pvc Material, Lining 100% Polyester, Elastic Waist With Snap Front, Hook-and-Loop Close Fly, Detachable Bib, Sewn-In Suspenders, Zipper/Hook-and-Loop Leg Adjust Below Knee, 4IN, Hi-Vis Band on Leg with 2IN 3M Reflective Material, Meets Csa Z96-09, Machine Wash, Hang to Dry, Available In Sizes XS To 6XL

Technical Specs

  • Item Hi-Vis Rain Pant with Detachable Bib
  • Size Medium
  • Material 100% Polyester with PVC Material
  • Closure Type Hook-and-Loop/Snap
  • Inseam 31"
  • Standards CSA Z96-09
  • Colour High Visibility Orange
  • Fits Waist Size 38"
  • Gender Unisex
  • Liner Material 100% Polyester