PANTS TRAFFIC RAIN DET/BIB OR 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS TRAFFIC RAIN DET/BIB OR 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTRP-OR3XL
  • Mfr. Model # TRP-OR3XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # 2360
  • Shipping Weight 2.5 lbs

Product Details

Hi-Vis Orange Traffic Rain Pant, Outer Shell, 100% Polyester with Pvc Material, Lining 100% Polyester, Elastic Waist With Snap Front, Hook-and-Loop Close Fly, Detachable Bib, Sewn-In Suspenders, Zipper/Hook-and-Loop Leg Adjust Below Knee, 4IN, Hi-Vis Band on Leg with 2IN 3M Reflective Material, Meets Csa Z96-09, Machine Wash, Hang to Dry, Available In Sizes XS To 6XL

Technical Specs

  • Colour High Visibility Orange
  • Item Hi-Vis Rain Pant with Detachable Bib
  • Size 3X-Large
  • Material 100% Polyester with PVC Material
  • Standards CSA Z96-09
  • Closure Type Hook-and-Loop/Snap
  • Inseam 31"
  • Fits Waist Size 54"
  • Gender Unisex
  • Liner Material 100% Polyester

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list