Skip Content
PANTS TRAFFIC EL WAIST ORANGE 2XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

PANTS TRAFFIC EL WAIST ORANGE 2XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTP-OR2XL
  • Mfr. Model # TP-OR2XL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.18 lbs

Product Details

300D polyester. 2 inch wide 3M Scotchlite(TM) reflective material, 2 stripes around each leg. Elastic waist band. Snap adjustable leg cuffs. 2 side pockets. When worn with appropriate jacket/coat, CSA class 3 level 2 is obtained.

Technical Specs

  • Colour High Visibility Orange
  • Item Hi-Vis Pant
  • Material 100% Polyester
  • Gender Unisex
  • Standards CSA Z96-09, Class 3, Level 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list