Skip Content
PANTS TRAFFIC BIB ORANGE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANTS TRAFFIC BIB ORANGE 4XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRTP913OR4XL
  • Mfr. Model # TP913OR4XL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

300D polyester. 2 inch wide 3M Scothlite(TM) reflective material 1 stripe around each leg. Full front zip fastening. Elastic waist band. Zip and velcro closed legs. 1 front pocket. When worn with appropriate jacket/coat, CSA class 3 level 2 is obtained.

Technical Specs

  • Material 100% Polyester
  • Item Hi-Vis Pant
  • Colour High Visibility Orange
  • Standards CSA Z96-09, Class 3, Level 2
  • Gender Unisex
  • Number of Outside Pockets 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list