Skip Content
PANTS SCRUB UNISEX NAVY S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PANTS SCRUB UNISEX NAVY S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TVY6
  • Mfr. Model # 4TVY6
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.59 lbs

Product Details

Unisex scrub pants in 4.3 oz. navy polyester/cotton. Drawstring closure. Open cuff style. 2 pockets. Available in sizes Small to 2X-Large. Scrubs also available in green and light blue.

Technical Specs

  • Colour Navy
  • Length 40"
  • Item Scrub Pants
  • Size Small
  • Material Polyester/Cotton
  • Closure Type Drawstring, Elastic Waist
  • Pockets 2
  • Fabric Weight 4.3 oz.
  • Inseam 29"
  • Fits Waist Size 28" - 30"
  • Cuff Style Open
  • Gender Unisex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list