Skip Content
PANTS SCRUB UNISEX NAVY L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS SCRUB UNISEX NAVY L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TVY8
  • Mfr. Model # 4TVY8
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

Unisex scrub pants in 4.3 oz. navy polyester/cotton. Drawstring closure. Open cuff style. 2 pockets. Available in sizes Small to 2X-Large. Scrubs also available in green and light blue.

Technical Specs

  • Item Scrub Pants
  • Colour Navy
  • Length 42"
  • Material Polyester/Cotton
  • Size Large
  • Closure Type Drawstring, Elastic Waist
  • Pockets 2
  • Fabric Weight 4.3 oz.
  • Gender Unisex
  • Fits Waist Size 33" - 34"
  • Inseam 29"
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list