PANTS SCRUB UNISEX LIGHT BLUE S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS SCRUB UNISEX LIGHT BLUE S

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4TVY1
  • Mfr. Model # 4TVY1
  • UNSPSC # 46181527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Product Details

Unisex scrub pants in 4.3 oz. light blue polyester/cotton. Drawstring closure. Open cuff style. 2 pockets. Available in sizes Small to 2X-Large. Scrubs also available in green and navy.

Technical Specs

  • Colour Light Blue
  • Item Scrub Pants
  • Material Polyester/Cotton
  • Size Small
  • Length 40"
  • Closure Type Drawstring, Elastic Waist
  • Fabric Weight 4.3 oz.
  • Pockets 2
  • Inseam 29"
  • Fits Waist Size 28" - 30"
  • Gender Unisex
  • Cuff Style Open

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list