Skip Content
PANTS RN SFTY JRNMN ORANGE L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS RN SFTY JRNMN ORANGE L

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6330PO-L
  • Mfr. Model # 6330PO-L
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Colour Orange
  • Item Hi-Vis Safety Bib Pants
  • Material 300 Denier Polyester/PU
  • Standards CSA Z96-09 Class 2 Level 2, Class 3 When Worn As Suit
  • Closure Type Zipper, Hook & Loop
  • Inseam 32"
  • Fabric Weight 13.5 oz.
  • Fits Waist Size 36"
  • Gender Men's
  • ANSI Class ANSI/ISEA 107-2010 Class E on Bib Pants
  • Number of Outside Pockets 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list