Skip Content
PANTS RAIN XXL ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS RAIN XXL ORANGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8915ORXXL
  • Mfr. Model # 8915ORXXL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Hi-Vis Orange
  • Includes Reflective Striping, Mesh Lining
  • Item High Visibility Breathable Rain Pants
  • Material Polyester
  • Number of Pockets 2
  • Seam Style Stitched, Taped
  • Size 2X-Large
  • Standards ASTM D 6413
  • Closure Type Drawstring
  • Resists Water
  • Inseam 32-1/8"
  • Fits Waist Size 42 - 46"
  • Gender Men's
  • ANSI Class Class E
  • Liner Material Polyester
  • Fabric Weight 300D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list