Skip Content
PANTS RAIN XL ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS RAIN XL ORANGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8915ORXL
  • Mfr. Model # 8915ORXL
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Colour Hi-Vis Orange
  • Item High Visibility Breathable Rain Pants
  • Includes Reflective Striping, Mesh Lining
  • Material Polyester
  • Number of Pockets 2
  • Seam Style Stitched, Taped
  • Standards ASTM D 6413
  • Size X-Large
  • Closure Type Drawstring
  • Resists Water
  • Inseam 31-1/2"
  • Fits Waist Size 38 - 42"
  • Gender Men's
  • Liner Material Polyester
  • ANSI Class Class E
  • Fabric Weight 300D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list