PANTS RAIN PVC/POLY FLAME RETARDANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS RAIN PVC/POLY FLAME RETARDANT

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLHTD400SML-YW
  • Mfr. Model # TD400SML-YW
  • UNSPSC # 46181503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.82 lbs

Product Details

Top Deck(TM) collection is a flame retardant fabric, double coated PVC on a polyester core. Features non-conductive snaps, MicroWelded(TM) seams, and is guaranteed 100% waterproof.

Technical Specs

  • Size Small

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list