PANTS RAIN LGE ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS RAIN LGE ORANGE

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8915ORLG
  • Mfr. Model # 8915ORLG
  • UNSPSC # 41681545
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Colour Hi-Vis Orange
  • Includes Reflective Striping, Mesh Lining
  • Item High Visibility Breathable Rain Pants
  • Material Polyester
  • Number of Pockets 2
  • Size Large
  • Seam Style Stitched, Taped
  • Resists Water
  • Standards ASTM D 6413
  • Closure Type Drawstring
  • Inseam 30-7/8"
  • Fits Waist Size 34 - 38"
  • Gender Men's
  • ANSI Class Class E
  • Liner Material Polyester
  • Fabric Weight 300D

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list