RAIN BIB PANTS, STRIPING, ORANGE, 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAIN BIB PANTS, STRIPING, ORANGE, 3XL

VIKING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALM6210P-XXXL
  • Mfr. Model # 6210P-XXXL
  • UNSPSC # 46181527
  • CATALOGUE PAGE # 2359
  • Shipping Weight 2.5 lbs

Product Details

Journeyman pants, oil resistant rainwear, size XXX-large, colour yellow.

Technical Specs

  • Item Pants, Orange, XXX-Large
  • Size 3X-Large
  • Number of Pockets 0
  • Gender Men's
  • Fabric Weight 0.45mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list