PANTS RAIN ARC FLASH XL YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS RAIN ARC FLASH XL YELLOW

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALNRP-YXL
  • Mfr. Model # NRP-YXL
  • UNSPSC # 46182103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Arc Flash Rain Pants
  • Includes Reflective Striping, Quick Release Hardware/Slide Adjusters Suspenders, Hok-and-Loop Cuff Adjusters
  • Colour Hi-Vis Yellow
  • Material Flame Resistant Nomex(R) PVC
  • Number of Pockets 0
  • Size XL
  • Seam Style Sealed
  • Thickness 0.17mm
  • Resists Water
  • Closure Type Fly Front w/Snaps
  • Standards ASTM F 1891
  • Fits Waist Size 40 to 42"
  • Fits Chest Size 42" - 44"
  • ATPV Rating 7.0 cal/cm²
  • ANSI Class 107-2004 Class 3
  • Inseam 30"
  • Hazard Risk Category (HRC) 1
  • Gender Men's
  • Liner Material PVC