PANTS POLAR BIB BLUE XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS POLAR BIB BLUE XL

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLHF851B-XL
  • Mfr. Model # F851B-XL
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Product Details

Thermal polar bib overall features a 10 mm thermal pile lining, two-way front zipper, snap adjustments at wrists/legs, zipper closure in lower legs with stormflap, detachable hood, and multi pockets. yellow/silver/yellow reflective striping, 1-1/2 inches.

Technical Specs

  • Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list