PANTS POCKET SCRIBER,STEEL,REVERSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS POCKET SCRIBER,STEEL,REVERSE

MOODY TOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LEV9
  • Mfr. Model # 6LEV9
  • UNSPSC # 27112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Finish Annodized
  • Overall Length (In.) 3-3/4
  • Magnet End No
  • Item Pants Pocket Scriber
  • Replaceable Tip No
  • Tip Material High Carbon Steel
  • Point Type Straight
  • Handle Dia. (In.) 1/4
  • Handle Material Aluminum
  • Threaded Points No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list