PANTS OVER SAFETY ORANGE 3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PANTS OVER SAFETY ORANGE 3XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAV7
  • Mfr. Model # 1YAV7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Product Details

Orange men's over pants. 100% Polyester. 2 outside pockets. Elastic Waist. 2 reflective safety strips on each ankle give 360 degree visibility. Meets ANSI-ISEA 107-2004 Class E.

Technical Specs

  • Colour Orange
  • Item Safety Overpant
  • Standards ANSI-ISEA 107-2004 Class E
  • Material 100% Polyester
  • Closure Type Elastic Waist
  • Inseam 34"
  • Fits Waist Size 52" - 54"
  • Gender Men's
  • Number of Outside Pockets 2
  • ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list