PANTS GREEN PVC/POLYESTER SINGLE BI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PANTS GREEN PVC/POLYESTER SINGLE BI

CA-43

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RNGP43-085MED
  • Mfr. Model # P43-085MED
  • UNSPSC # 46181525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.265 lbs

Product Details

CA-43(TM) chemical and acid resistant pants. Green PVC/Polyester, single bib, double knee, straight leg, waist ties, elastic suspenders, size medium.

Technical Specs

  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list