Skip Content
PANTS FR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PANTS FR

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH75490-560S
  • Mfr. Model # 75490-560S
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.7 lbs

Product Details

FR895 crewneck fire retardant thermal wear, double self fabric cuffs, size small.

Technical Specs

  • Item FR PANT
  • Material 48.5% Kermel, 48.5% Lenzing, 3% Antistat
  • Standards ASTM 2302, CSA Z462, NFPA 70E, ASTM 1506

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list